Zoro Homepage

Holyoke 24-1/2 Rectangular Fireclay Pedestal Bathroom Sink with Overflow

  • Mfr # PF1174WH

  • Zoro # G413306529


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Overall Length
25 in
Overall Width
21 in
Bowl Depth
7 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF1174WH
Zoro #
G413306529
UPC #
781889402641
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Width
21 in
Bowl Depth
7 in

Details

Body Material
Fireclay
Finish
White

Description

The PROFLO brand represents plumbing products that are designed and manufactured for Exceeding Your Expectations. From faucets, fixtures, accessories and bathing products to repair products, pumps and behind-the-wall products, you can count on PROFLO to deliver style, quality and value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.