Jerritt 1.28 GPF Two Piece Elongated Chair Height Toilet with Left Hand Lever

  • Mfr # PROPFJRC412HEWH

  • Zoro # G113306508


product price:  $196.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Vitreous China
Width
15.75 in
Depth
31.75 in
Length (In.)
31.13 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROPFJRC412HEWH
Zoro #
G113306508
UPC #
781889899120
Country of Origin
China

Dimensions

Width
15.75 in
Depth
31.75 in
Length (In.)
31.13 in

Details

Material
Vitreous China
Finish
White

Description

The PROFLO brand represents plumbing products that are designed and manufactured for Exceeding Your Expectations. From faucets, fixtures, accessories and bathing products to repair products, pumps and behind-the-wall products, you can count on PROFLO to deliver style, quality and value. Jerritt 1.28 GPF Two Piece Elongated Chair Height Toilet with Left Hand Lever - Less Seat, ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.