Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Mfr # PFXC5817CP

  • Zoro # G413310694


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
8.25 in
Material
Metal
Depth
17.75 in
Width
10.31 in
Flow Rate (GPM)
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXC5817CP
Zoro #
G413310694
UPC #
781889963197
Country of Origin
China

Dimensions

Length (In.)
8.25 in
Depth
17.75 in
Width
10.31 in

Details

Material
Metal
Flow Rate (GPM)
1.8 gpm

Description

The PROFLO brand represents plumbing products that are designed and manufactured for Exceeding Your Expectations. From faucets, fixtures, accessories and bathing products to repair products, pumps and behind-the-wall products, you can count on PROFLO to deliver style, quality and value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.