Zoro Homepage

1-1/2" Angle Sash PBT Bristle, Paint Brush

  • Mfr # PIC11-1.5

  • Zoro # G3244399


product price: $10.80
/ea

Key Features

Brush Style
Angle Sash
Brush Size
1-1/2"
Basic Bristle Material
Mixed Filament
Bristle Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIC11-1.5
Zoro #
G3244399
UPC #
758598009157
Country of Origin
China

Dimensions

Brush Size
1-1/2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
PBT

Description

Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where paint, cleaners and water collect, creating a no-drip after cleaning benefit.


  • • Good for all applications and jobs
  • • Advantage PBT proprietary filament blend for easy paint application and cleaning
  • • Use with any oils or water-based paints and coatings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.