
1-1/2" Straight PBT Bristle, Paint Brush
Mfr # PIC4-1.5
Zoro # G3245388
product price: $12.39
/eaKey Features
Brush Style
Straight
Brush Size
1-1/2"
Basic Bristle Material
Mixed Filament
Bristle Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIC4-1.5
Zoro #
G3245388
UPC #
758598008297
Country of Origin
China
Dimensions
Brush Size
1-1/2"
Details
Item
Paint Brush
Brush Style
Straight
Basic Bristle Material
Mixed Filament
Bristle Material
PBT
Description
Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where paint, cleaners and water collect, creating a no-drip after cleaning benefit.
- • Good for all applications and jobs
- • Advantage PBT proprietary filament blend for easy paint application and cleaning
- • Use with any oils or water-based paints and coatings
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.