Zoro Homepage

1" Angle Sash White China Bristle, Paint Brush

  • Mfr # CS1.0AX

  • Zoro # G3946847


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Brush Style
Angle Sash
Brush Size
1"
Basic Bristle Material
Natural
Bristle Material
White China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1.0AX
Zoro #
G3946847
UPC #
758598002417
Country of Origin
Indonesia

Dimensions

Brush Size
1"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
White China

Description

Contractor series, angled-cut sash handle, natural bristle China white, specifically designed for oil-based products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.