Zoro Homepage

1/2" Straight PBT (70/30) Bristle, Paint Brush

  • Mfr # CR1.5AS

  • Zoro # G3947224


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Brush Style
Straight
Brush Size
1/2"
Basic Bristle Material
Mixed Filament
Bristle Material
PBT (70/30)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1.5AS
Zoro #
G3947224
UPC #
758598002080
Country of Origin
China

Dimensions

Brush Size
1/2"

Details

Item
Paint Brush
Brush Style
Straight
Basic Bristle Material
Mixed Filament
Bristle Material
PBT (70/30)

Description

Contractor series, angled-cut short handle, responsive PBT filament, will work in all mediums.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.