Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proform 2" Angle Sash Paint Brush, White China Bristle, 1 CS2.0AX

2" Angle Sash Paint Brush, White China Bristle, 1 (Discontinued)

  • Mfr # CS2.0AX
  • Zoro # G3949096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2.0AX
Zoro #
G3949096
UPC #
758598000000
Country of Origin
Indonesia

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
White China

Description

Contractor series, angled-cut sash handle, natural bristle China white, specifically designed for oil-based products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.