
2" Angle Sash PBT (70/30) Bristle, Paint Brush
Mfr # C2.0AS
Zoro # G7046402
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Brush Style
Angle Sash
Brush Size
2"
Basic Bristle Material
Mixed Filament
Bristle Material
PBT (70/30)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2.0AS
Zoro #
G7046402
UPC #
758598001809
Country of Origin
United States
Dimensions
Brush Size
2"
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
PBT (70/30)
Description
Contractor series, angled-cut standard handle, responsive PBT filament, will work in all mediums.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.