Zoro Homepage

2" Angle Sash PBT Bristle, Paint Brush

  • Mfr # CS2.0AVS

  • Zoro # G7047416


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Brush Style
Angle Sash
Brush Size
2"
Basic Bristle Material
Synthetic
Bristle Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2.0AVS
Zoro #
G7047416
UPC #
758598004404
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
PBT

Description

Contractor series, angled-cut sash handle, stiff PBT filament, will work well in all mediums.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.