Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Straight PBT (70/30) Bristle, Paint Brush

  • Mfr # C2.0BS

  • Zoro # G7046987


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Brush Style
Straight
Brush Size
2"
Basic Bristle Material
Mixed Filament
Bristle Material
PBT (70/30)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2.0BS
Zoro #
G7046987
UPC #
758598001755
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Straight
Basic Bristle Material
Mixed Filament
Bristle Material
PBT (70/30)

Description

Contractor series, straight-cut beaver tail handle, responsive PBT filament, will work in all mediums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.