Zoro Homepage

3" Straight PBT Bristle, Paint Brush

  • Mfr # PIC13-3.0

  • Zoro # G7046052


product price: $19.19
/ea

Key Features

Brush Style
Straight
Brush Size
3"
Basic Bristle Material
Mixed Filament
Bristle Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIC13-3.0
Zoro #
G7046052
UPC #
758598009393
Country of Origin
United States

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Straight
Basic Bristle Material
Mixed Filament
Bristle Material
PBT

Description

Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where paint, cleaners and water collect, creating a no-drip after cleaning benefit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.