Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, 7Pc.1/4"Dr., Sae Deep, Set

  • Mfr # 19202

  • Zoro # G8597780


product price: $17.79
/ea

Key Features

Drive Size
1/4"
Number of Pieces
7
Includes
(7) Deep Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19202
Zoro #
G8597780
UPC #
035794192020
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
7
Includes
(7) Deep Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
SAE or Metric
SAE
Measurement Type
SAE

Description

Socket 7Pc.1/4 In.Dr. Sae Deep Set

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.