Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Metric Fold-Up, Hex Key Set

  • Mfr # 85331

  • Zoro # G8597832


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

End Shape
Hex
Number of Pieces
8
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Measurement Type
Metric
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85331
Zoro #
G8597832
UPC #
35794853310
Country of Origin
China

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
Metric
Handle Type
Fold-Up
Handle Material
Chrome Vanadium Steel
Includes
(1) Plastic Index Holder
Key Shape
Folding

Description

Folding Hex Key Set 8Pc.Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.