8 Piece Torx? Fold-Up, Torx? Key Set

  • Mfr # 55070

  • Zoro # G8602927


product price:  $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

End Shape
Standard
Number of Pieces
8
Measurement Type
Torx?
Handle Type
Fold-Up
Sizes Included
T9, T10, T15, T20, T25, T27, T30, T40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55070
Zoro #
G8602927
UPC #
35794550707
Country of Origin
China

Dimensions

Sizes Included
T9, T10, T15, T20, T25, T27, T30, T40
Sizes"cluded
T9, T10, T15, T20, T25, T27, T30, T40

Details

Item
Standard Torx? Key Set
End Shape
Standard
Number of Pieces
8
Measurement Type
Torx?
Handle Type
Fold-Up
Shape
Torx?
Includes
(8) Pro-Grade Folding Driver
Handle Material
Chrome Vanadium Steel
Key Shape
Folding

Description

Torx Set 8Pc.Folding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.