Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" L Aluminum Aluminum Pipe Wrench 18"

  • Mfr # 11719

  • Zoro # G8600468


product price: $53.45
/ea

Key Features

Overall Length
18"
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11719
Zoro #
G8600468
UPC #
35794117191
Country of Origin
China

Dimensions

Overall Length
18"

Details

Item
Aluminum Pipe Wrench 18"
Handle Material
Aluminum

Description

Aluminum Pipe Wrench 18 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.