Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Clamp, 90 deg.

  • Mfr # 59162

  • Zoro # G8603408


product price: $11.45
/ea
Sold in multiples of 2 for $22.90

Key Features

Material
Iron(Frame), Black Oxide Steel(Spindle)
Number of Pieces
1
Locking Clamp Product Grouping
Corner Clamp
Locking Mechanism
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59162
Zoro #
G8603408
UPC #
35794591625
Country of Origin
China

Details

Material
Iron(Frame), Black Oxide Steel(Spindle)
Number of Pieces
1
Locking Clamp Product Grouping
Corner Clamp
Locking Mechanism
Threaded
Item
Corner Clamp 90 deg.

Description

Corner Clamp 90 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.