Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Bolt Cutter, 36"

  • Mfr # 15436

  • Zoro # G8600063


product price: $47.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15436
Zoro #
G8600063
UPC #
035794154363
Country of Origin
China

Details

Item
Heavy Duty Bolt Cutter 36"

Description

Heavy Duty Bolt Cutter 36 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.