Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nose Pliers, 8"

  • Mfr # 15211

  • Zoro # G8602942


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Overall Length
8"
Material
Chrome Vanadium Steel
Handle Type
Non-Slip Molded Grips
Features
Precision Machined Teeth and Cutting Edges
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15211
Zoro #
G8602942
UPC #
35794152116
Country of Origin
China

Dimensions

Overall Length
8"

Details

Item
Long Nose Pliers 8"
Material
Chrome Vanadium Steel
Handle Type
Non-Slip Molded Grips
Features
Precision Machined Teeth and Cutting Edges
Number of Pieces
6

Description

Long Nose Pliers,8

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.