Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Hard-Nox 2-Light Close-to-Ceiling, 13 W, Black P7376-31

Hard-Nox 2-Light Close-to-Ceiling, 13 W, Black (Discontinued)

  • Mfr # P7376-31
  • Zoro # G8460383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7376-31
Zoro #
G8460383
UPC #
785247737611
Country of Origin
China

Dimensions

Height (In.)
3-1/4
Dia. (In.)
11

Details

Item
Lamp
Voltage
120
Max. Wattage
13
Type
Outdoor
Housing Finish
Black
Lamp Type
2-Pin, Twin Compact Fluorescent
Number of Circuits
0
Standards
UL, cUL
Lamp Included
No
Housing Material
Steel
Mounting
Ceiling
Suggested Lamp Item No.
1PGU1

Description

Lamp, Voltage 120, Suggested Lamp Item No. 1PGU1, Housing Material Steel, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.