This item is Discontinued.

Progress Lighting Lamp, Outdoor, 120V, White P7340-30WB

Lamp, Outdoor, 120V, White (Discontinued)

  • Mfr # P7340-30WB
  • Zoro # G8121662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7340-30WB
Zoro #
G8121662
UPC #
785247171996
Country of Origin
United States

Dimensions

Height (In.)
4-5/8
Width (In.)
8-1/4

Details

Item
Lamp
Voltage
120
Standards
UL, cUL
Type
Outdoor
Housing Finish
White
Suggested Lamp Item No.
5AFC0
Max. Wattage
27
Lamp Type
GU-24
Housing Material
Polypropylene
Number of Circuits
0
Mounting
Ceiling Flush
Lamp Included
No

Description

Lamp, Voltage 120, Suggested Lamp Item No. 5AFC0, Housing Material Polypropylene, Standards UL, cUL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.