Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Hard-Nox 1-Light Outdoor Flush Mount, 32 W, White P7372-30

Hard-Nox 1-Light Outdoor Flush Mount, 32 W, White (Discontinued)

  • Mfr # P7372-30
  • Zoro # G7804203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7372-30
Zoro #
G7804203
UPC #
785247737208
Country of Origin
China

Dimensions

Height (In.)
3-1/4
Dia. (In.)
13-3/4

Details

Item
Lamp
Voltage
120
Lamp Type
FC12T9
Type
Outdoor
Housing Material
Steel
Mounting
Wall Or Ceiling
Lamp Included
No
Suggested Lamp Item No.
1V776
Number of Circuits
0
Standards
UL, cUL
Housing Finish
White
Max. Wattage
32

Description

Lamp, Voltage 120, Suggested Lamp Item No. 1V776, Housing Material Steel, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.