Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Hard-Nox 2-Light Flush Mount, 13 W, White P7372-30STRWB

Hard-Nox 2-Light Flush Mount, 13 W, White (Discontinued)

  • Mfr # P7372-30STRWB
  • Zoro # G8058811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7372-30STRWB
Zoro #
G8058811
UPC #
785247137800
Country of Origin
China

Dimensions

Height (In.)
3-1/4
Dia. (In.)
13-3/4

Details

Item
Lamp
Voltage
120
Lamp Included
No
Suggested Lamp Item No.
1PGW3
Mounting
Wall Or Ceiling
Max. Wattage
13
Type
Outdoor
Lamp Type
4-Pin, Quad Compact Fluorescent
Standards
UL, cUL
Housing Finish
White
Housing Material
Steel
Number of Circuits
0

Description

Lamp, Voltage 120, Suggested Lamp Item No. 1PGW3, Housing Material Steel, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.