Zoro Homepage
This item is Discontinued.
Progress Lighting Hard-Nox 1-Light Close-to-Ceiling, 13 W, White P7375-30STRWB

Hard-Nox 1-Light Close-to-Ceiling, 13 W, White (Discontinued)

  • Mfr # P7375-30STRWB
  • Zoro # G8324811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7375-30STRWB
Zoro #
G8324811
UPC #
785247136711
Country of Origin
China

Dimensions

Height (In.)
3-3/8
Dia. (In.)
9

Details

Item
Lamp
Voltage
120
Type
Outdoor
Mounting
Wall Or Ceiling
Suggested Lamp Item No.
1PGW3
Lamp Included
No
Number of Circuits
0
Lamp Type
4-Pin, Quad Compact Fluorescent
Standards
UL, cUL
Max. Wattage
13
Housing Finish
White
Housing Material
Steel

Description

Lamp, Voltage 120, Suggested Lamp Item No. 1PGW3, Housing Material Steel, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.