Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 1-Light Etched LED Flush Mount, 17 W, Antique Bronze P2303-2030K9

1-Light Etched LED Flush Mount, 17 W, Antique Bronze (Discontinued)

  • Mfr # P2303-2030K9
  • Zoro # G8362977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2303-2030K9
Zoro #
G8362977
UPC #
785247179183
Country of Origin
Unknown

Dimensions

Width
13-1/4"
Height
4-3/4"

Details

Voltage
120
Lumens
3597
Watts
17.5
Item
LED Flush Mount
Rated Life
42,000 hr.
Standards
CSA
Housing Color
Antique Bronze
Lumens Per Watt
68.1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lens Type
White Glass
Color Temp.
3000K
Green Certification or Other Recognition
ENERGY STAR
Number of LEDs
0
Warranty
5 yr.
CRI
90
Color Temperature
3000 K
Housing Material
Steel
Lumens per Watt
68.1

Description

LED Flush Mount, Color Temperature 3000 K, Voltage 120, Housing Color Antique Bronze, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.