This item is Discontinued.

Progress Lighting 1-Light LED Etched Glass Flush Mount, 17 W, Antique Bronze P2303-20ETUM30K

1-Light LED Etched Glass Flush Mount, 17 W, Antique Bronze (Discontinued)

  • Mfr # P2303-20ETUM30K
  • Zoro # G8079802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2303-20ETUM30K
Zoro #
G8079802
UPC #
785247179190
Country of Origin
Unknown

Dimensions

Width
13-1/4"
Height
4-3/4"

Details

Voltage
120
Lumens
1195
Watts
17.5
Item
LED Flush Mount
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Steel
Color Temp.
3000K
Lumens Per Watt
68.1
Standards
CSA
Rated Life
42,000 hr.
Warranty
5 yr.
CRI
82
Lens Type
Antique Glass
Green Certification or Other Recognition
ENERGY STAR
Housing Color
Antique Bronze
Color Temperature
3000 K
Number of LEDs
0
Lumens per Watt
68.1

Description

LED Flush Mount, Color Temperature 3000 K, Voltage 120, Housing Color Antique Bronze, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.