Zoro Homepage
This item is Discontinued.
Progress Lighting 1-Light Etched LED Flush Mount, 17 W, Brushed Nickel P2303-09ET30K

1-Light Etched LED Flush Mount, 17 W, Brushed Nickel (Discontinued)

  • Mfr # P2303-09ET30K
  • Zoro # G8443942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2303-09ET30K
Zoro #
G8443942
UPC #
785247179176
Country of Origin
Unknown

Dimensions

Width
13-1/4"
Height
4-3/4"

Details

Voltage
120
Lumens
1195
Watts
17.5
Item
LED Flush Mount
CRI
82
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR
Housing Material
Steel
Number of LEDs
0
Standards
CSA
Housing Color
Brushed Nickel
Rated Life
42,000 hr.
Color Temp.
3000K
Color Temperature
3000 K
Lens Type
White Glass
Warranty
5 yr.
Lumens Per Watt
68.1
Lumens per Watt
68.1

Description

LED Flush Mount, Color Temperature 3000 K, Voltage 120, Housing Color Brushed Nickel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.