This item is Discontinued.

Progress Lighting Gather 1-Light Bath & Vanity, 100 W, Antique Bronze P2706-20

Gather 1-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2706-20
  • Zoro # G7861454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2706-20
Zoro #
G7861454
UPC #
785247166565
Country of Origin
China

Dimensions

Height
7-1/2"
Width
5"
Nominal Length
7 1/2 in
Nominal Height
7 1/2 in
Diameter
5 in
Nominal Width
5 in

Details

Item
Decorative Light Fixture
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Emergency Battery Backup
No
Lighting Technology
Incandescent
Max. Fixture Wattage
100.0
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Fixture Wattage
100W
Series
Gather Family
Lamp Watts
100W
Lens Type
Etched Glass
Description/Special Features
One-Light Bath
IP Rating
Not rated
Lamp Type - Fixtures
E26
Standards
UL-cUL Listed for Damp Locations
Ballast Quantity
0
Dimmable
Yes
Lamp Included
No
Lamp Quantity
1
Linkable Up To
Unlinkable
Fixture Type
Vanity
Housing Material
Steel
Energy Star Compliant
No
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Lamp Watts - Fixtures
100.0

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 5 in, Fixture Type Vanity, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.