Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather Mini-Pendant, 100 W, Antique Bronze P5113-20

Gather Mini-Pendant, 100 W, Antique Bronze (Discontinued)

  • Mfr # P5113-20
  • Zoro # G8066721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5113-20
Zoro #
G8066721
UPC #
785247166824
Country of Origin
China

Dimensions

Height
5-3/4"
Width
4"
Nominal Height
5 3/4 in
Nominal Length
63 in
Diameter
4 in
Nominal Width
4 in

Details

Housing Finish
Antique Bronze
Lamp Type
Medium Base
Mounting
Ceiling or Stem
Voltage
120VAC
Item
Decorative Light Fixture
Housing Material
Steel
Lighting Technology
Incandescent
Series
Gather Family
Lens Type
Etched Glass
Ballast Quantity
0
Energy Star Compliant
No
Lamp Watts - Fixtures
100.0
IP Rating
Not rated
Lamp Type - Fixtures
E26
Description/Special Features
One-Light Mini-Pendant with (2) 6 in Stems
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Lamp Included
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Watts
100W
Dimmable
Yes
Linkable Up To
Unlinkable
Lamp Quantity
1
Fixture Type
Pendant Lamp
Fixture Wattage
100W
Max. Fixture Wattage
100.0
Fixture Type - Decorative and Surface Mount Fixtures
Pendant
Emergency Battery Backup
No
Standards
UL-cUL Listed

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 4 in, Fixture Type Pendant Lamp, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.