Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 1-Light Bath & Vanity, 100 W, Brushed Nickel P2706-09

Gather 1-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P2706-09
  • Zoro # G7886566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2706-09
Zoro #
G7886566
UPC #
785247166558
Country of Origin
China

Dimensions

Height
7-1/2"
Width
5"
Nominal Length
7 1/2 in
Nominal Width
5 in
Nominal Height
7 1/2 in
Diameter
5"

Details

Item
Decorative Light Fixture
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Lamp Quantity
1
Lamp Watts - Fixtures
100.0
Lamp Watts
100W
Housing Material
Steel
Lighting Technology
Incandescent
Series
Gather Family
Dimmable
Yes
Fixture Wattage
100W
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Energy Star Compliant
No
Max. Fixture Wattage
100.0
Lamp Included
No
IP Rating
Not rated
Ballast Quantity
0
Lamp Type - Fixtures
E26
Lens Type
Etched Glass
Standards
UL-cUL Listed for Damp Locations
Description/Special Features
One-Light Bath
Fixture Type
Vanity
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 5 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.