Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather Mini-Pendant, 100 W, Brushed Nickel P5113-09

Gather Mini-Pendant, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P5113-09
  • Zoro # G7963331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5113-09
Zoro #
G7963331
UPC #
785247166817
Country of Origin
China

Dimensions

Height
5-3/4"
Width
4"
Nominal Length
63 in
Nominal Width
4 in
Diameter
4 in
Nominal Height
5 3/4 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Mounting
Ceiling or Stem
Voltage
120VAC
Item
Decorative Light Fixture
IP Rating
Not rated
Emergency Battery Backup
No
Description/Special Features
One-Light Mini-Pendant with (2) 6 in Stems
Series
Gather Family
Max. Fixture Wattage
100.0
Lens Type
Etched Glass
Housing Material
Steel
Lamp Included
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Pendant
Ballast Quantity
0
Fixture Type
Pendant Lamp
Lamp Quantity
1
Energy Star Compliant
No
Dimmable
Yes
Lamp Watts
100W
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Fixture Wattage
100W
Lighting Technology
Incandescent
Lamp Type - Fixtures
E26
Standards
UL-cUL Listed
Linkable Up To
Unlinkable
Lamp Watts - Fixtures
100.0

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 4 in, Fixture Type Pendant Lamp, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.