2-Light Directional, 50 W, Brushed Nickel (Discontinued)
- Mfr # P6149-09
- Zoro # G8251695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6149-09
Zoro #
G8251695
UPC #
785247131341
Country of Origin
China
Dimensions
Height
12-1/8"
Width
8-1/8"
Diameter
9 in
Details
Lighting Technology
Halogen
Lamp Watts
50W
Housing Finish
Brushed Nickel
Fixture Type
Directional Lamp
Lamp Type
PAR-20
Series
Directional Family
Lamp Included
No
Voltage
120VAC
Mounting
Ceiling
Housing Material
Steel
Item
Decorative Light Fixture
Standards
cCSAus Listed for Damp Locations
Fixture Wattage
100W
Description/Special Features
Two-Light Round Back Directional
Energy Star Compliant
No
Description
Decorative Light Fixture, Lighting Technology Halogen, Diameter 9 in, Housing Finish Brushed Nickel, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.