Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 1-Light Bath & Vanity, 100 W, Polished Chrome P2706-15

Gather 1-Light Bath & Vanity, 100 W, Polished Chrome (Discontinued)

  • Mfr # P2706-15
  • Zoro # G7944544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2706-15
Zoro #
G7944544
UPC #
785247170883
Country of Origin
China

Dimensions

Height
7-1/2"
Width
5"
Nominal Width
5 in
Nominal Length
7 1/2 in
Nominal Height
7 1/2 in
Diameter
5"

Details

Item
Decorative Light Fixture
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Standards
UL-cUL Listed for Damp Locations
Linkable Up To
Unlinkable
IP Rating
Not rated
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lighting Technology
Incandescent
Fixture Wattage
100W
Emergency Battery Backup
No
Lens Type
Etched Glass
Max. Fixture Wattage
100.0
Series
Gather Family
Lamp Quantity
1
Fixture Type
Vanity
Ballast Quantity
0
Lamp Watts - Fixtures
100.0
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Energy Star Compliant
No
Lamp Included
No
Dimmable
Yes
Lamp Watts
100W
Description/Special Features
One-Light Bath
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Lamp Type - Fixtures
E26
Housing Material
Steel

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Polished Chrome, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 5 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.