Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 2-Light Directional, 50 W, Urban Bronze P6149-174

2-Light Directional, 50 W, Urban Bronze (Discontinued)

  • Mfr # P6149-174
  • Zoro # G7881282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6149-174
Zoro #
G7881282
UPC #
785247142149
Country of Origin
China

Dimensions

Diameter
9"
Height
12-1/8"
Width
8-1/8"

Details

Lighting Technology
Halogen
Voltage
120VAC
Fixture Wattage
100W
Item
Decorative Light Fixture
Housing Finish
Urban Bronze
Mounting
Ceiling
Series
Directional Family
Lamp Included
No
Suggested Lamp Item No.
Mfr. No. 35PAR20/H/FL30/RVL
Description/Special Features
Two-Light Round Back Directional
Standards
cCSAus Listed for Damp Locations
Housing Material
Steel
Energy Star Compliant
No
Lamp Watts
50W
Lamp Quantity
2
Lamp Type
PAR-20
Fixture Type
Directional Lamp

Description

Decorative Light Fixture, Lighting Technology Halogen, Diameter 9 in, Housing Finish Urban Bronze, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.