Zoro Homepage
This item is Discontinued.
Progress Lighting 2-Light Directional, 50 W, White P6149-30

2-Light Directional, 50 W, White (Discontinued)

  • Mfr # P6149-30
  • Zoro # G8013546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6149-30
Zoro #
G8013546
UPC #
785247131358
Country of Origin
China

Dimensions

Diameter
9"

Details

Lighting Technology
Halogen
Lamp Included
No
Series
Directional Family
Voltage
120VAC
Housing Material
Steel
Item
Decorative Light Fixture
Housing Finish
White
Standards
cCSAus Listed for Damp Locations

Description

Decorative Light Fixture, Lighting Technology Halogen, Diameter 9 in, Housing Finish White, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.