This item is Discontinued.

Progress Lighting Light Fixture, 117W, 120V, Antique Bronze P4627-20EBWB

Light Fixture, 117W, 120V, Antique Bronze (Discontinued)

  • Mfr # P4627-20EBWB
  • Zoro # G7892963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4627-20EBWB
Zoro #
G7892963
UPC #
785247166985
Country of Origin
China

Dimensions

Length
27-3/4"
Width
27-3/4"
Height
20-1/2"

Details

Item
Decorative Light Fixture
Fixture Type
Chandelier
Lamp Quantity
9
Housing Finish
Antique Bronze
Lens Type
White Etched Glass
Lamp Type
GU-24
Energy Star Compliant
Yes
Mounting
Ceiling
Suggested Lamp Item No.
2CUW2
Fixture Wattage
117W
Lamp Watts
13W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Included
Yes
Series
Gather Family
Description/Special Features
Nine-Light, 2-Tier Chandelier with Bulb
Housing Material
Steel
Green Certification or Other Recognition
ENERGY STAR
Voltage
120VAC
Standards
UL-cUL Listed

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Fixture Type Chandelier, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.