Light Fixture, 13W, 120V, Antique Bronze (Discontinued)
- Mfr # P3687-20WB
- Zoro # G8264094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3687-20WB
Zoro #
G8264094
UPC #
785247175963
Country of Origin
China
Dimensions
Width
11"
Height
5-3/8"
Diameter
11 in
Details
Mounting
Ceiling
Housing Finish
Antique Bronze
Lamp Type
GU-24
Voltage
120VAC
Item
Decorative Light Fixture
Fixture Wattage
13W
Suggested Lamp Item No.
2CUW2
Standards
cCSAus Listed for Damp Locations
Housing Material
Steel
Lamp Watts
13W
Fixture Type
Low Profile Fixture
Series
Random Family
Description/Special Features
One-Light Close-to-Ceiling Fixture
Green Certification or Other Recognition
ENERGY STAR
Lamp Included
Yes
Lamp Quantity
1
Energy Star Compliant
Yes
Lens Type
Alabaster Glass
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Description
Decorative Light Fixture, Series Random Family, Housing Finish Antique Bronze, Voltage 120VAC, Diameter 11 in, Fixture Type Low Profile Fixture, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.