This item is Discontinued.

Progress Lighting Melon 1-Light Flush Mount, 13 W, Antique Bronze P3924-20EBWB

Melon 1-Light Flush Mount, 13 W, Antique Bronze (Discontinued)

  • Mfr # P3924-20EBWB
  • Zoro # G8342503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3924-20EBWB
Zoro #
G8342503
UPC #
785247174850
Country of Origin
China

Dimensions

Width
11-3/8"
Height
5-1/2"
Nominal Length
5 1/2 in
Nominal Width
11 3/8 in
Nominal Height
5 1/2 in
Diameter
11 3/8 in

Details

Mounting
Ceiling Flush
Housing Finish
Antique Bronze
Lamp Type
GU-24
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Included
No
Lamp Quantity
1
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Lamp Watts
13W
Description/Special Features
One-Light Close-to-Ceiling Fixture
Series
Melon Family
Suggested Lamp Item No.
2CUW2
IP Rating
Not rated
Green Certification or Other Recognition
ENERGY STAR
Standards
cCSAus Listed for Damp Locations
Ballast Type
Electronic
Ballast Quantity
1
Fixture Wattage
13W
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Energy Star Compliant
Yes
Housing Material
Steel
Lamp Watts - Fixtures
13.0
Max. Fixture Wattage
13.0
Fixture Type
Directional Linear Lamp
Lens Type
Alabaster Glass
Fixture Ballast Type
Electronic

Description

Decorative Light Fixture, Series Melon Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 1, Diameter 11 3/8 in, Fixture Type Directional Linear Lamp, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.