Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Light Fixture, 13W, 120V, Antique Bronze P3999-20WB

Light Fixture, 13W, 120V, Antique Bronze (Discontinued)

  • Mfr # P3999-20WB
  • Zoro # G8240461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3999-20WB
Zoro #
G8240461
UPC #
785247174775
Country of Origin
China

Dimensions

Width
11"
Height
5-3/8"
Diameter
11 in

Details

Mounting
Ceiling
Housing Finish
Antique Bronze
Lamp Type
GU-24
Voltage
120VAC
Item
Decorative Light Fixture
Fixture Type
Low Profile Fixture
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Series
Random Family
Fixture Wattage
13W
Housing Material
Steel
Description/Special Features
One-Light Close-to-Ceiling Fixture
Lamp Quantity
1
Suggested Lamp Item No.
2CUW2
Lens Type
Etched Umber Linen Glass
Green Certification or Other Recognition
ENERGY STAR
Lamp Included
Yes
Energy Star Compliant
Yes
Lamp Watts
13W
Standards
cCSAus Listed for Damp Locations

Description

Decorative Light Fixture, Series Random Family, Housing Finish Antique Bronze, Voltage 120VAC, Diameter 11 in, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.