Zoro Homepage
This item is Discontinued.
Progress Lighting Light Fixture, 13W, 120V, Antique Bronze P5113-20EBWB

Light Fixture, 13W, 120V, Antique Bronze (Discontinued)

  • Mfr # P5113-20EBWB
  • Zoro # G8360834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5113-20EBWB
Zoro #
G8360834
UPC #
785247166923
Country of Origin
China

Dimensions

Height
5-3/4"
Width
4"

Details

Housing Finish
Antique Bronze
Lamp Type
GU-24
Mounting
Ceiling or Stem
Voltage
120VAC
Item
Decorative Light Fixture
Suggested Lamp Item No.
2CUW2
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Included
Yes
Housing Material
Steel
Standards
cCSAus Dry Location Listed
Description/Special Features
One-Light Mini-Pendant with Bulb
Green Certification or Other Recognition
ENERGY STAR
Series
Gather Family
Lens Type
Etched Glass
Fixture Wattage
13W
Energy Star Compliant
Yes
Fixture Type
Pendant Lamp
Lamp Quantity
1
Lamp Watts
13W

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Fixture Type Pendant Lamp, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.