Zoro Homepage
This item is Discontinued.
Progress Lighting Gather 1-Light Bath & Vanity, 13 W, Brushed Nickel P2706-09EBWB

Gather 1-Light Bath & Vanity, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P2706-09EBWB
  • Zoro # G8184933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2706-09EBWB
Zoro #
G8184933
UPC #
785247166671
Country of Origin
China

Dimensions

Height
7-1/2"
Width
5"
Nominal Height
7 1/2 in
Nominal Width
5 in
Diameter
5 in
Nominal Length
7 1/2 in

Details

Item
Decorative Light Fixture
Housing Finish
Brushed Nickel
Lamp Type
GU-24
Mounting
Wall
Voltage
120VAC
Standards
cCSAus Listed for Damp Locations, Title 24 compliant
Ballast Quantity
0
Lighting Technology
Fluorescent
Fixture Type
Vanity
Lamp Watts - Fixtures
13.0
Description/Special Features
One-Light CFL Bath with Bulb
Lamp Watts
13W
Lamp Type - Fixtures
GU24
Lamp Quantity
1
Housing Material
Steel
Linkable Up To
Unlinkable
Bulb Technology
Fluorescent
IP Rating
Not rated
Energy Star Compliant
Yes
Max. Fixture Wattage
13.0
Lamp Included
Yes
Dimmable
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lens Type
Etched Glass
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Series
Gather Family
Suggested Lamp Item No.
2CUW2
Emergency Battery Backup
No
Fixture Wattage
13W
Green Certification or Other Recognition
ENERGY STAR

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 5 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.