Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 1-Light Flush Mount, 13 W, Brushed Nickel P3924-09EBWB

Melon 1-Light Flush Mount, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P3924-09EBWB
  • Zoro # G8454643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3924-09EBWB
Zoro #
G8454643
UPC #
785247174843
Country of Origin
China

Dimensions

Width
11-3/8"
Height
5-1/2"
Nominal Height
5 1/2 in
Diameter
11 3/8 in
Nominal Width
11 3/8 in
Nominal Length
5 1/2 in

Details

Mounting
Ceiling Flush
Housing Finish
Brushed Nickel
Lamp Type
GU-24
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Max. Fixture Wattage
13.0
Lens Type
Alabaster Glass
Description/Special Features
One-Light Close-to-Ceiling Fixture
Standards
cCSAus Listed for Damp Locations
Fixture Wattage
13W
Lamp Included
No
IP Rating
Not rated
Energy Star Compliant
Yes
Linkable Up To
Unlinkable
Ballast Type
Electronic
Lamp Watts
13W
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Suggested Lamp Item No.
2CUW2
Housing Material
Steel
Lamp Quantity
1
Lamp Watts - Fixtures
13.0
Green Certification or Other Recognition
ENERGY STAR
Series
Melon Family
Ballast Quantity
1
Fixture Type
Directional Linear Lamp
Fixture Ballast Type
Electronic

Description

Decorative Light Fixture, Series Melon Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 1, Diameter 11 3/8 in, Fixture Type Directional Linear Lamp, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.