Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather Mini-Pendant, 13 W, Brushed Nickel P5113-09EBWB

Gather Mini-Pendant, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P5113-09EBWB
  • Zoro # G7881124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5113-09EBWB
Zoro #
G7881124
UPC #
785247166916
Country of Origin
China

Dimensions

Height
5-3/4"
Width
4"
Nominal Length
63 in
Nominal Height
5 3/4 in
Nominal Width
4 in
Diameter
4 in

Details

Housing Finish
Brushed Nickel
Lamp Type
GU-24
Mounting
Ceiling or Stem
Voltage
120VAC
Item
Decorative Light Fixture
Lamp Watts
13W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Series
Gather Family
Dimmable
Yes
Lamp Included
Yes
Ballast Quantity
0
Fixture Wattage
13W
Standards
cCSAus Dry Location Listed
Lamp Type - Fixtures
GU24
Max. Fixture Wattage
13.0
Lighting Technology
Fluorescent
Fixture Type
Pendant Lamp
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Green Certification or Other Recognition
ENERGY STAR
Lamp Quantity
1
Emergency Battery Backup
No
Linkable Up To
Unlinkable
Description/Special Features
One-Light Mini-Pendant with Bulb
Energy Star Compliant
Yes
Housing Material
Steel
Suggested Lamp Item No.
2CUW2
Lens Type
Etched Glass
Fixture Type - Decorative and Surface Mount Fixtures
Pendant
IP Rating
Not rated
Lamp Watts - Fixtures
13.0
Bulb Technology
Fluorescent

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 4 in, Fixture Type Pendant Lamp, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.