Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 2-Light Flush Mount, 75W, Antique Bronze P3925-20

Melon 2-Light Flush Mount, 75W, Antique Bronze (Discontinued)

  • Mfr # P3925-20
  • Zoro # G8074726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3925-20
Zoro #
G8074726
UPC #
785247154999
Country of Origin
China

Dimensions

Width
13-1/4"
Height
5-7/8"
Diameter
13-1/4"
Nominal Height
5 7/8 in
Nominal Length
5 7/8 in
Nominal Width
13 1/4 in

Details

Mounting
Ceiling Flush
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Housing Material
Steel
Linkable Up To
Unlinkable
Lighting Technology
Incandescent
Lamp Quantity
2
Standards
cCSAus Listed for Damp Locations
Max. Fixture Wattage
150.0
Lamp Type - Fixtures
E26
Fixture Type
Directional Linear Lamp
Lamp Watts - Fixtures
75.0
Fixture Voltage
120
Fixture Wattage
150W
Lamp Included
No
Energy Star Compliant
No
Description/Special Features
Two-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Series
Alabaster Family
IP Rating
Not rated
Ballast Quantity
0
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Suggested Lamp Item No.
Mfr. No. 75A/RS/130-PK6
Lens Type
Alabaster Glass
Emergency Battery Backup
No
Lamp Watts
75W

Description

Decorative Light Fixture, Series Alabaster Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 13 1/4 in, Fixture Type Directional Linear Lamp, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.