Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 2-Light Flush Mount, 75 W, Antique Bronze P3925-20T

Melon 2-Light Flush Mount, 75 W, Antique Bronze (Discontinued)

  • Mfr # P3925-20T
  • Zoro # G8204971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3925-20T
Zoro #
G8204971
UPC #
785247155699
Country of Origin
China

Dimensions

Width
13-1/4"
Height
5-7/8"
Nominal Width
13 1/4 in
Diameter
13 1/4 in
Nominal Length
5 7/8 in
Nominal Height
5 7/8 in

Details

Mounting
Ceiling Flush
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Lamp Watts
75W
Lamp Quantity
2
Lamp Included
No
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Description/Special Features
Two-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
Ballast Quantity
0
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Suggested Lamp Item No.
Mfr. No. 75A/RS/130-PK6
IP Rating
Not rated
Linkable Up To
Unlinkable
Standards
cCSAus Listed for Damp Locations
Emergency Battery Backup
No
Max. Fixture Wattage
150.0
Series
Melon Family
Lamp Watts - Fixtures
75.0
Fixture Wattage
150W
Housing Material
Steel
Lamp Type - Fixtures
E26
Energy Star Compliant
No
Lighting Technology
Incandescent
Fixture Type
Low Profile Fixture
Lens Type
Etched Light Topaz Glass

Description

Decorative Light Fixture, Series Melon Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 13 1/4 in, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.