Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 3-Light Wall or Ceiling Directional, 50 W, Urban Bronze P6160-174

3-Light Wall or Ceiling Directional, 50 W, Urban Bronze (Discontinued)

  • Mfr # P6160-174
  • Zoro # G8259027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6160-174
Zoro #
G8259027
UPC #
785247142354
Country of Origin
China

Dimensions

Height
6-5/8"
Width
27"
Diameter
27 in

Details

Lighting Technology
Halogen
Housing Finish
Urban Bronze
Energy Star Compliant
No
Lamp Type
PAR-20
Suggested Lamp Item No.
Mfr. No. 35PAR20/H/FL30/RVL
Lamp Included
No
Fixture Wattage
150W
Mounting
Wall or Ceiling
Standards
cCSAus Listed for Damp Locations
Lamp Quantity
3
Item
Decorative Light Fixture
Description/Special Features
Three-Light Round Back Ceiling Mount or Wall Mount Directional in Urban Bronze Finish
Lamp Watts
50W
Voltage
120VAC
Housing Material
Steel
Series
Directional Family
Fixture Type
Directional Linear Lamp

Description

Decorative Light Fixture, Series Directional Family, Voltage 120VAC, Diameter 27 in, Lighting Technology Halogen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.