Melon 2-Light Flush Mount, 75 W, White (Discontinued)
- Mfr # P3925-30
- Zoro # G8157563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3925-30
Zoro #
G8157563
UPC #
785247155989
Country of Origin
China
Dimensions
Width
13-1/4"
Height
5-7/8"
Diameter
13 1/4 in
Nominal Length
5 7/8 in
Nominal Height
5 7/8 in
Nominal Width
13 1/4 in
Description
Decorative Light Fixture, Series Alabaster Family, Housing Finish White, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 13 1/4 in, Fixture Type Low Profile Fixture, Housing Material Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.