Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 3-Light Wall or Ceiling Directional, 50 W, White P6160-30

3-Light Wall or Ceiling Directional, 50 W, White (Discontinued)

  • Mfr # P6160-30
  • Zoro # G8148007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6160-30
Zoro #
G8148007
UPC #
785247142323
Country of Origin
China

Dimensions

Height
6-5/8"
Width
27"
Diameter
27"

Details

Lighting Technology
Halogen
Energy Star Compliant
No
Description/Special Features
Three-Light Round Back Ceiling Mount or Wall Mount Directional in White Finish
Suggested Lamp Item No.
Mfr. No. 35PAR20/H/FL30/RVL
Fixture Type
Directional Linear Lamp
Item
Decorative Light Fixture
Voltage
120VAC
Housing Finish
White
Series
Directional Family
Lamp Included
No
Lamp Quantity
3
Lamp Type
PAR-20
Mounting
Wall or Ceiling
Fixture Wattage
150W
Lamp Watts
50W
Standards
cCSAus Listed for Damp Locations
Housing Material
Steel

Description

Decorative Light Fixture, Series Directional Family, Voltage 120VAC, Diameter 27 in, Lighting Technology Halogen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.