Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 3-Light Flush Mount, 60W, Antique Bronze P3926-20

Melon 3-Light Flush Mount, 60W, Antique Bronze (Discontinued)

  • Mfr # P3926-20
  • Zoro # G7997017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3926-20
Zoro #
G7997017
UPC #
785247156689
Country of Origin
China

Dimensions

Width
15-1/4"
Height
6-5/8"
Nominal Width
15 1/4 in
Nominal Height
6 5/8 in
Diameter
15-1/4"
Nominal Length
6 5/8 in

Details

Mounting
Ceiling Flush
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Fixture Wattage
180W
Lamp Quantity
3
Lamp Type - Fixtures
E26
Lamp Watts
60W
Standards
UL-cUL Listed for Damp Locations
IP Rating
Not rated
Lamp Watts - Fixtures
60.0
Emergency Battery Backup
No
Ballast Quantity
0
Linkable Up To
Unlinkable
Energy Star Compliant
No
Max. Fixture Wattage
180.0
Housing Material
Steel
Lamp Included
No
Suggested Lamp Item No.
Mfr. No. 60A-120V
Series
Alabaster Family
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Type
Low Profile Fixture
Lighting Technology
Incandescent
Lens Type
Alabaster Glass
Description/Special Features
Three-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount

Description

Decorative Light Fixture, Series Alabaster Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 15 1/4 in, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.