Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 3-Light Flush Mount, 60 W, Antique Bronze P3926-20T

Melon 3-Light Flush Mount, 60 W, Antique Bronze (Discontinued)

  • Mfr # P3926-20T
  • Zoro # G7842265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3926-20T
Zoro #
G7842265
UPC #
785247156979
Country of Origin
China

Dimensions

Width
15-1/4"
Height
6-5/8"
Nominal Width
15 1/4 in
Nominal Height
6 5/8 in
Nominal Length
6 5/8 in
Diameter
15 1/4 in

Details

Mounting
Ceiling Flush
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Lamp Watts - Fixtures
60.0
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Ballast Quantity
0
Lamp Quantity
3
Linkable Up To
Unlinkable
Description/Special Features
Three-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
Suggested Lamp Item No.
Mfr. No. 60A-120V
IP Rating
Not rated
Housing Material
Steel
Fixture Type
Low Profile Fixture
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Emergency Battery Backup
No
Lamp Included
No
Lamp Type - Fixtures
E26
Series
Melon Family
Lamp Watts
60W
Lens Type
Etched Light Topaz Glass
Max. Fixture Wattage
180.0
Standards
UL-cUL Listed for Damp Locations
Fixture Wattage
180W
Energy Star Compliant
No
Lighting Technology
Incandescent

Description

Decorative Light Fixture, Series Melon Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 15 1/4 in, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.